1/2 X 5-1/2 WEDGE ANCHOR
904.12512
- UNSPSC 31162102
8932001204961 50
8932001204961 50
Clearance
Delivery
In stock delivery from our warehouses.
Log in to see customized pricing and stock availability
Units/package: 50 Maximum Quantity: 24 Pkg(s)
Units/package: 50 Maximum Quantity: 24 Pkg(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
50 pieces in stock at Vaughan, ON as of 3:45 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Anchor Diameter | 1/2 " |
| Anchor Length | 5-1/2 " |
| Hole Diameter | 1/2 " |
| EAN | 4045989969487 |
Features
| Carbon steel, zinc plated Carbon steel clip, zinc plated |
| Required hole diameter equals anchor diameter |
| Excellent for setting immediately |
| Can be loaded immediately |
| Can be set in a bottomless hole |
| Nut and washer supplied in package |
Instructions
| Select the correct diameter drill bit, drill a hole to minimum required hole depth or deeper. |
| Remove drilling debris from the bottom of the drill hole using a blowout bulb, compressed air or vacuum. |
| Assemble the nut & washer past the impact end of the SRS+. Use a hammer to tap the anchor through the part being fastened into the drilled hole until the washer is in contact with the part. |
| Using a torque wrench, apply the specified installation torque. |
Notices
| Do not use in brick or block |
| Not advised for use where vibratory loads are high |
| Oversize holes are detrimental and will reduce load performance |
Review(s)
2021-09-15
Work great.